Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Sleeves for Standard Ground Joints

Supplier: VWR Collection

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: out of 5

Sort all by:

201-0027EA 0 INR InStock
201-0027 201-0028 201-0025 201-0026 201-0029 201-0030 201-0031 201-0032 201-0033 201-0034 201-0035
VWR®, Sleeves for Standard Ground Joints
NS Joint Sleeves and Connectors Joint Sleeves
PTFE, 0,05 mm thick.

  • Very good chemical resistance
  • Gas, liquid and vacuum-tight (to 0,1 mbar)
  • Temperature resistant from −200 to +280 °C

For fitting onto standard ground cones. Easily detachable and suitable for repeated use. Joint grease is not needed.

Order Now
 

ORDER

SPECIFICATIONS

RELATED INFORMATION

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms