Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Tissue Grinders, Potter-Elvehjem Type

Supplier: VWR Collection

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: out of 5

Sort all by:

432-0200EA 3719.1 INR InStock
432-0200 432-0201 432-0202 432-0203 432-0204 432-0205 432-0206 432-0207 432-0208 432-0209 432-0210 432-0211 432-0212 432-0213 432-0214 432-0215 432-0216 432-0217
VWR®, Tissue Grinders, Potter-Elvehjem Type
Homogenisers Tissue Grinders
Borosilicate glass tube, PTFE pestle with stainless steel shaft. Tissue grinders are used for controlled reduction of particle size and homogenisation of a variety of substances, especially biological material. The shearing forces generated by the movement of the rotating plunger in a precision bore tube cause size reduction, determining factors include clearance between the pestle head and tube, speed of rotation and viscosity of medium.

Grinding chamber clearance: 0,15 to 0,25 mm.

Diameter of stainless steel shaft: 6,5 mm.

Ordering information: Plunger must be orderedMore Product Information
Order Now
 

ORDER

SPECIFICATIONS

RELATED INFORMATION

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms