VWR® Advanced 10000 Orbital Shakers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

444-2919EA 438956.7 INR
444-2919 444-2921 444-2922 444-2918
VWR® Advanced 10000 Orbital Shakers
Shakers Orbital Shakers
Digital shakers with microprocessor control which are ideal for mixing applications with heavy loads, e.g. cell cultures, solubility studies and extraction procedures. Variable speed control provides consistent, uniform shaking action. The Accu-drive shaking system delivers exceptional speed control, accuracy, safety and durability, the system continuously monitors shaking speed and will maintain the set point even under changing loads.

  • Two independent LED displays show speed and time
  • Integral timer, 1 s to 160 h, shows elapsed time or counts down,
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR