VWR® Spark-Free Freezers, –25 ℃, ATEX Certified

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

471-1311EA 166448.1 INR
471-1311 471-1347
VWR® Spark-Free Freezers, –25 ℃, ATEX Certified
Freezers Laboratory / General Purpose Freezers
Designed to meet the demands in daily laboratory use, storage of biological products and storage of flammable materials.

  • Digital display with temperature regulator outside
  • Lockable and reversible door
  • Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
  • Under bench and upright models
  • Temperature range –10 to –25 °C
  • Environmentally friendly refrigerant, R600a
  • Direct cooling (static)

Max shelf load: 20 kg
ATEX (interior explosion proof): Yes

Temperature uniformity: ±3,0 °C

Certifications: Spark freeMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR