These highly accurate logging thermometers are designed to monitor temperatures in refrigerators, freezers, water baths, heating blocks and incubators.
- High/low alarms and time stamps
- User-defined time intervals from 1 min to 24 hours
- Stores up to 10 unique alarm events
- Meets current CDC requirements for vaccine storage and monitoring
- Rolling memory structure, maintains most recent 525 600 temperature observations
- Memory can be cleared on unit after downloading data to USB stick
- Hassle-free retrieval of data: Unit remains in use while downloading and
… More Product Information These highly accurate logging thermometers are designed to monitor temperatures in refrigerators, freezers, water baths, heating blocks and incubators.
- High/low alarms and time stamps
- User-defined time intervals from 1 min to 24 hours
- Stores up to 10 unique alarm events
- Meets current CDC requirements for vaccine storage and monitoring
- Rolling memory structure, maintains most recent 525 600 temperature observations
- Memory can be cleared on unit after downloading data to USB stick
- Hassle-free retrieval of data: Unit remains in use while downloading and analysing data
- Status indicators: Low battery, full memory, USB data transfer and active alarm state
W×D×H: 70×20×107 mm
Weight: 140 g
Traceable to NIST.
Certifications: Traceable to NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery information: Supplied with individually numbered Traceable® certificate of calibration.
Less Product Information