Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Power Supplies, Basic 500 V and High Current 300 V

Supplier: VWR Collection

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: out of 5

Sort all by:

700-1330EA 87376.8 INR InStock
700-1330 700-1372 700-1373 700-1374
VWR®, Power Supplies, Basic 500 V and High Current 300 V
Power Supplies
For most electrophoresis applications, the Basic power supply is ideal. For high current blotting applications, choose the High Current power supply.

  • Vertical orientation to save space
  • Basic 500 V/400 mA, 120 W maximum output
  • High current 300 V/2000 mA, 300 W maximum output

The colour touch screen control panel is easy to use, allowing setting of voltage, amperage and run time. Four sets of output jacks allow connection of multiple electrophoresis tanks.

Order Now
 

ORDER

SPECIFICATIONS

RELATED INFORMATION

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms