Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Portable Turbidity Meter

Supplier: VWR Collection

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: out of 5

Sort all by:

705-1104EA 19124.7 INR InStock
705-1104 705-1166
VWR®, Portable Turbidity Meter
Turbidity Meters
TIR 210 is a compact turbidity meter designed for fast and precise on-site testing.

  • Automatic switch off 10 minutes after last key press
  • Calibrated with formazin primary standard
  • Measurement with infrared light at 90°
  • USB port for data export

Suitable for both coloured or colourless liquids.

Certifications: ISO 7027

Delivery information: Supplied with instruction manual, test certificate, installation material, two sample cuvettes with black lid (55 mm), cleaning cloth for cuvette and four turbidity standards, 0,1, 20, 200, 800 NTU.

Order Now
 

ORDER

SPECIFICATIONS

ACCESSORIES

RELATED INFORMATION

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms