Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Melting point standards

Supplier: VWR Chemicals

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: out of 5

Sort all by:


85107.001EA 9011.55 INR InStock
85107.001 VWRC85105.005_U 85106.001 85109.001 85110.001 85111.003 85112.003 85113.003 85101.001 85103.001 85104.001
VWR®, Melting point standards
Standards Melting Point Standards
These standards can be used with any melting point apparatus and are prepared using pure raw materials. Melting points are determined using a high accuracy Differential Scanning Calorimeter (DSC) system that is calibrated to the ITS 90 International Temperature Scale.

  • Ready to use
  • Traceable
  • Uncertainty of measurement up to ±0,3 °C

The melting points of these standards range from benzophenone (47 to 49 °C) to anthraquinone (283 to 286 °C).


Order Now

 

ORDER

SPECIFICATIONS

RELATED INFORMATION

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms