Masterflex® Low-Flow Peristaltic Pumps, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

73160-00 73160-05 73160-10 73160-20 73160-25 73160-15
MFLX73160-00EA 56900 INR
MFLX73160-00 MFLX73160-05 MFLX73160-10 MFLX73160-20 MFLX73160-25 MFLX73160-15
Masterflex® Low-Flow Peristaltic Pumps, Avantor®
Pumps Microfluidic Pumps
Variable-flow reversible peristaltic pump.

  • Flow ranges from 0.03 to 4 ml/min
  • Run dry without damage to pump

These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0.03 to 4 ml/min.

Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as partMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR