Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Pipette Filler

Supplier: VWR BRAND PRIVATE LABEL USA

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: out of 5

Sort all by:

53502-205
VWRU53502-205EA 0 INR InStock
VWRU53502-205
VWR®, Pipette Filler
Pipettes Pipette Bulbs
Pipette bulb made of synthetic rubber.

  • For use with pipettes from 2 to 50 ml
  • Made of synthetic rubber with glass ball valves
  • No metal parts to corrode
  • Supplied with an adapter for capacities greater than 20 ml

Order Now
 

ORDER

SPECIFICATIONS

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms