Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

Pycnometers, KIMBLE®

Supplier: KIMBLEKONTES

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

15123R-10 15123R-50 15123R-25
KIML15123R-10EA 0 INR InStock
KIML15123R-10 KIML15123R-50 KIML15123R-25
Pycnometers, KIMBLE®
Specific Gravity Bottles
Borosilicate glass.

  • With standard taper 10/18 for thermometer with a range of 14 to 38 °C in 0,2 degree increments
  • Standard taper 5/12 side tube cap has a small vent near the top
  • Body is conical for maximum stability
  • Capacity is within 10 percent of nominal shown on the flask

Designed for measuring and comparing the densities or specific gravities of liquids and solids. 50 ml size flask can be used for obtaining specific gravity of pigments. Each flask body is numbered for ready identification.

Certifications: Conforms to USP Type I and ASTM E438, Type I, Class A requirements.

Order Now
 

ORDER

SPECIFICATIONS

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms