Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Adhesive PCR Film Seal

Supplier: VWR

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

VWR®
VWRU60941-070EA 0 INR InStock
VWRU60941-070
VWR®, Adhesive PCR Film Seal
Seals Microplate Seals
These heat resistant 50 µm thick films are designed for thermal cycling applications. Polypropylene films are not pierceable. For PCR applications where piercing with pipette tips or robotic probes is required for product recovery, use aluminium foil films. For Real-Time PCR applications where maximum optical clarity is required, use optically clear polyester films.

  • Recommended for temperatures from −40 to +120 °C
  • Certified free from DNase, RNase and nuclease

Each film L×D: 135,1×79,4 mm with sufficient sealing area for all PCR plates

Length with end-tabs removed: 123,1 mm

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms