VWR®, Inverted Fluorescence Microscope

Supplier: VWR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


VWR®
VWRU89404-464EA 0 INR
VWRU89404-464
VWR®, Inverted Fluorescence Microscope
Microscopes
This fluorescence microscope is designed for applications in biology, cell cytology, genetics, oncology, and immunology. It is also suitable for research, universities, routine laboratory, and medical demands.

  • Light distribution of 0:100
  • Efficient LED energy saving lamp
  • Centrable phase slider with PH1, PH3, and bright field, phase centering telescope
  • One-year warranty on electrical parts

Epifluorescence attachment with filter cassette, mercury lamp (100 W), HBO lamp housing (100 W), collector lens and mercury lamp socket, HBO starting unit (100 W), and lamp centering tool as well as DAPI, FITC, and TRITC filter cubes.

Certifications: C-UL, UL Listed. CSA certified.

Delivery information: Supplied with a 45 mm blue ground glass and green interference filter, power cord, Allen hexagonal key, vinyl dust cover and universal power supply.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR