Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR® Contour™, Upholstered stools

Supplier: VWR

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

VWR® Contour™
VWRU80086-425EA 0 INR InStock
VWRU97056-555 VWRU80086-425 VWRU80086-427
VWR® Contour™, Upholstered stools
Chairs
Contour upholstered stools feature high-resilience foam that maintains its shape and support through hours of intense lab use.

  • Black cloth or vinyl
  • High-resilience foam
  • Pneumatic seat adjustment
  • Composite base: 5,1 cm

They are equipped with a 660 mm diameter composite base with 51 mm casters and round 381 mm diameter seat.

Certifications: Stools meet California Technical Bulletin 117 requirements.

Ordering information: Contour seating is covered by a five-year manufacturer's warranty against defects in material, workmanship or abnormal wear. Upholstery is covered for one year. Pneumatic cylinders are covered for the life of the product.

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms