Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Testing Sieves, 12", All Stainless Steel

Supplier: VWR

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

VWR®
VWRU47730-534EA 0 INR InStock
VWRU47730-568 VWRU47730-534 VWRU47730-540 VWRU47730-562 VWRU47730-542 VWRU47730-564 VWRU47730-538
VWR®, Testing Sieves, 12", All Stainless Steel
Sieves Test Sieves
All stainless steel test sieves are durable and ideal for sieving applications where a larger sample size is required.

  • Full height 89 mm sieves
  • Highly durable
  • Ideal for sieving applications requiring a larger sample size

Certifications: Each serialised sieve comes with a dated ASTM E11 Certificate of Compliance.

Ordering information: Sieves are available in half height (41 mm), intermediate height (50,8 mm) or full height (89 mm). Sieve height/depth is measured from the frame rim to the sieve cloth. Sieve certification, pans, and covers must be ordered separately.

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms