VWR®, Mini magnetic hotplate stirrer, 230 V (export only)

Supplier: VWR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

VWR®
VWRU10153-310EA 45840 INR
VWRU10153-310
VWR®, Mini magnetic hotplate stirrer, 230 V (export only)
Stirrers Magnetic Hotplate Stirrers
Rugged, compact hotplate stirrer features an ergonomic design and is ideal for educational laboratories.

  • Boils 300 ml of water in 16 minutes
  • Built-in support rod holder

These units can heat and stir up to 1000 ml of water. The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 457 mm support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Durable 127×127 mm cast aluminum top plate will not chip or crack, and provides a uniform heating surface. Bi-metallic thermostat offers reliable temperature control. Powerful heater reaches maximum temperature in minutes. Powerful motor and magnet deliver reliable and consistent stirring.

Certifications: TUV listed. RoHS certified.

Delivery information: The 230 V units include a 1830 mm cord with a Euro style plug. All units include a five-year limited warranty on parts and labour.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR