Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR®, Analogoue Rocking Platform Shakers

Supplier: VWR

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

VWR®
VWRU10127-724EA 119247 INR InStock
VWRU10127-724
VWR®, Analogoue Rocking Platform Shakers
Shakers Rotating/Rocking Shakers
VWR® Analogue Rocking Platform Shakers are an easy and economical option for all of your rocking needs. Ideal for cell culture and blotting applications, and is designed to be used in a variety of environmental conditions.

  • Variable control for speed, tilt, and time
  • 7.3 kg (16 lb.) capacity
  • Two-tier model doubles workable capacity
  • 5-year warranty on parts and labor

The low-profile design takes up less bench space and fits in most hoods and incubators.

Microprocessor control provides tilt adjustment which allows user to easily change rocking angle from 0 to 15° while unit is operating. Smooth speed control with low speed rocking motion. Independent control knobs for speed, tilt, and time, allow for easy adjustments.

Overload protection - audible signal will activate when system detects an obstruction or overload of the tray. Speed ramping feature slowly increases speed to desired set point to avoid splashing. Timer if engaged, will automatically stop rocking motion when timer reaches zero.

Two- tier option increases the capacity with the same footprint and provides a 3.5” (8.9 cm) clearance between platforms. Cast aluminum base offers durability and added stability.

Certifications: RoHS certified. 120V models TUV listed. 230V models CE marked.

Ordering information: Units include a 234 cm (92") detachable, 3-wire cord and plug (230V units are supplied with a Euro type plug). Units are also supplied with a 356×279 mm (14×11”) non-skid rubber mat. Two-tier models include a 2nd tray, non-skid mat and hardware. 5 year limited warranty on parts and labor.

Order Now
 

ORDER

SPECIFICATIONS

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms