Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

Air Driven Compact Diaphragm Pumps

Supplier: Avantor Fluid Handling

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

MFLX07032-10EA 144700 INR InStock
MFLX07032-10 MFLX07032-14 MFLX07032-02 MFLX07032-04
Air Driven Compact Diaphragm Pumps
Pumps Air-Operated Pumps
Pump up to 3 L/min with a single air-operated diaphragm.

  • Simple operation gives you long service life
  • Choose the 80 to 100 psi pumps for high inlet and outlet pressure
  • Pumps with 15 psi ratings give you the same flow rate but a lower discharge pressure

These pumps are a compact and economical solution to pumping your aggressive or sensitive liquids. Ideal for either OEM or end-use applications. Pumps move liquid via an oscillating single diaphragm and two check valves. Diaphragms oscillate by a uniquely designed venturi chamber behind the diaphragm, which allows for limited wear and long pump life. Pumps have fixed stroke lengths; to vary the flow rate, vary the pressure. Choose from three body materials and two seal materials to suit a variety of applications.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 0 to 125 °F (17 to 51 °C).

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms