Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

Color-coded Platinum-cured Silicone Tubing

Supplier: Avantor Fluid Handling

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

MFLX95704-12EA 75700 INR InStock
MFLX95704-12
Color-coded Platinum-cured Silicone Tubing
Tubing Transfer Tubing
Ideal for dedicated or multiple lines—color-coding provides quick and easy line identification.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: General laboratory, pharmaceutical.
Characteristics: High temperature tolerance, color-coded tubing helps distinguish one line from another. Certification: None.
Temperature range: –60 to 460 °F (–51 to 238 °C).
Sterilize: Autoclave or gamma irradiation.

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms