Seametrics Electromagnetic Flow Sensors, PVC

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

33126-00 33126-02
MFLX33126-00EA 212000 INR
MFLX33126-00 MFLX33126-02
Seametrics Electromagnetic Flow Sensors, PVC
Flow Meters
Easy installation in difficult applications.

  • Use with 1", 1 1/2", and 2" piping

Insertion electromagnetic flowsensors are designed for use with conductive liquids in pipe. They are highly suitable for difficult applications with changing viscosities and pulsating flows such as air-driven diaphragm pumps. With no moving parts, these meters can be used in “dirty” applications where debris would foul a mechanical meter. These flowmeters have no moving parts, are economical, durable, and very easy to install and maintain.

Applications include measurementMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR