Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

MicroFlow Positive Displacement Flowmeters

Supplier: Avantor Fluid Handling

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

32825-58 32825-64
MFLX32825-58EA 998000 INR InStock
MFLX32825-58 MFLX32825-64
MicroFlow Positive Displacement Flowmeters
Flow Meters
Ideal for low-flow measurement of solvents, polyurethanes, oils and other non-abraisive fluids.

  • Use with fluids of 1 to 20 cP
  • Flow ranges of 0.0005 to 0.25 GPM

These spur gear positive displacement flowmeters are suitable for a variety of industrial applications, including chemical injection skids, fuel and solvent measurement, liquid seal bead dispensing, and batching. Flowmeters have the ability to maintain consistent accuracy despite changing viscosity conditions, with accuracy of ±0.5% of reading or better. Low-friction gears and bearings allow for accurate measurement of low viscosity fluids down to 1cP.

Solid construction of 316 stainless steel body and stainless steel gears and bearings withstands the most rugged environments. Flow may be bidirectional without damage to internal parts. Installation is easy because there is no need for straight run piping upstream or downstream of the flowmeter.

Display units let you select the rate, total, reset of the total, programmable sleep mode, and real-time clock — via tactile buttons on display for non-explosion proof models or via magnet wand provided on display when cover cannot be removed such as in an explosion-proof area.

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms