Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

Bürkle Polypropylene Hand-Operated Drum Pumps with Stopcock

Supplier: Avantor Fluid Handling

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

06043-57 06043-59 06043-62 06043-64 06043-66 06043-77
MFLX06043-57EA 9400 INR InStock
MFLX06043-57 MFLX06043-59 MFLX06043-62 MFLX06043-64 MFLX06043-66 MFLX06043-77
Bürkle Polypropylene Hand-Operated Drum Pumps with Stopcock
Pumps Drum/Transfer Pumps
Quickly transfer liquids from barrels, canisters, or tanks.

  • Efficiently remove residual liquid from the container with adjustable immersion depth
  • Withstands temperatures up to 104 °F (40 °C)
  • No-hassle maintenance-free drum pump

These drum pumps are suitable for liquid transfer from containers with a capacity of 60 to 1000 L. The flow capacity of these pumps is approximately 12 L/min. The drum pump is securely fastened to a barrel with the barrel screw joint, to ensure a fitted seal. A low-mounted nonreturn valve allows for efficient and complete removal of the fluid from the barrel. The inlet tube can be steplessly adjusted using the barrel screw joints to guarantee the removal of residual liquid from the container.

There are two drum pump options to choose from—made of either polypropylene or polypropylene (PP) and PVC wetted materials, both with PTFE seals. The good chemical resistance of polypropylene allows for the transfer of acids, alkalis, and aggressive detergents. The drum pumps with rigid discharge tube feature a spout-type outlet. The drum pumps with flexible PVC hose and stopcock are suitable for fluid transfer in which the outlet container is further from the filling container. The stopcock also allows for on/off fluid control.

The inlet tube is connected to the barrel with the barrel screw connection (sold separately). The three 2” fine thread screw joints are 06043-78 (PP), 06043-82 (brass), and 06043-83 (stainless steel). Barrel bung adapter 06043-79, made of PVC, can be used for various openings with a diameter of 40 to 70 mm.

Order Now
 

ORDER

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms