Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR® Rankem Glass Filter Holder Assembly Units

Supplier: VWR Collection

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

VWRAFA471000EA 18500 INR InStock
VWRAFA471000 VWRAFA472000 VWRAFA905000
VWR® Rankem Glass Filter Holder Assembly Units
Filter Holders
Vacuum filter corrosive liquids for analysis of particulate contamination. All parts that are in contact with liquid are Borosilicate glass with ground glass sealing surfaces. Vacuum connection to integral base and flask cap is above filtrate exit level, avoiding risk of drawing filtrate droplets into vacuum tubing.

  • Borosilicate glass with fritted glass filter support, anodised aluminium spring clamp
  • Capacities: 300 ml funnel
  • Approximately 96 mm filtration area

Pressure: Vacuum only, 76 mm funnel diameter, 6 mm side arm to vacuum.

Order Now
 

ORDER

SPECIFICATIONS

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms