Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

Block heaters, digital, SBH:D

Supplier: Cole Parmer

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:


stuart®
460-0007EA 0 INR InStock
460-0007 460-0006 444-1610 460-0004
Block heaters, digital, SBH:D
Block Heaters Digital Block Heaters
Digital block heaters for precise heating of test tubes, microcentrifuge tubes, cuvettes and microtitre plates. Units provide uniform and stable temperatures and have an easy to read LED display which shows set and actual temperature.

  • 'Hot' warning light will flash whenever the temperature of the blocks is above 50 °C
  • Units heat up to 100 °C in less than 12 min
  • BioCote® antimicrobial protection
  • Temperature stability and uniformity at 37 °C is ±0,1 °C within the block and across different blocks
  • Both three-block models are compatible with the Stuart sample concentrator

Certifications: IP protection class according to DIN EN 60529: IP 20

Delivery information: Supplied with block extraction tool. Blocks must be ordered separately.

Caution: *RT = Ambient

Order Now
 

ORDER

ACCESSORIES

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms