Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Due to maintenance activity, Global web site will not be available from 6AM till 1 PM ET on 24th August 2024

VWR® Signature 800, Hotplates

Supplier: VWR Collection

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

444-2871EA 0 INR InStock
444-2871 444-2873 444-2875 444-2877
VWR® Signature 800, Hotplates
Heaters Hotplates
VWR® Signature hotplates are designed for applications that require exceptional accuracy, stability and repeatability.

  • Separate LED displays for temperature and time
  • Includes external temperature probe and support rod kit
  • Range of safety features protects operator and sample
  • Ceramic or aluminium top plates with hot warning

Microprocessor control regulates heating function. It also includes an external probe option that gives ±1% temperature stability. A spill resistant housing channels fluids away from internal components.

Safety features include user defined plate temperature limits, ensuring unit will never exceed users programmed limit, enabling control of sensitive flash points. Probe and over temperature protection ensure that if probe disengages from sample, the motor stops, or if the unit exceeds set temperature by 10 °C the heater will automatically shut off. Hot symbol warning light is illuminated when the unit is heated above 40 °C and remains on until the unit cools below 40 °C, even when the heater is turned off.

In timed mode an audible alarm will sound when the time reaches zero or when the unit reaches the set point temperature. Ceramic tops feature a chemically resistant, reflective white surface that's easy to clean. Durable aluminum tops provide a more even heating surface and will not crack or chip.

Below 100 °C ±1 °C environmental and sample conditions permitting.

Delivery information: Each unit is supplied complete with 2 plugs: EU and UK, external temperature probe and support rod kit.

Order Now
 

ORDER

SPECIFICATIONS

RELATED INFORMATION

WRITE A REVIEW

REVIEWS (0)

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

Print These Terms