Combined fridge/freezers, spark-free, Labcold

Supplier: Labcold
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

471-0141EA 0 INR
BORORLFF13246/LK BORORLFF13246
Combined fridge/freezers, spark-free, Labcold
For laboratory and general use where there is a concern that volatile or flammable materials or components might be stored. Spark-free interior in both compartments.

  • Independent refrigeration control systems for both sections so that the refrigerator and freezer sections can be operated separately
  • Model RLFF13246/LK has a lockable door
  • CFC and HCFC free

Temperature range: +2 to 8 °C (fridge); –17 to –23 °C (freezer).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR